Beli karet sponge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Fluorine Rubber Spongeatribut:
- Color: Black
- Length (m): 3
- Finishing Material: Fluorine rubber sponge
- WOODWARD FAB Air-Powered Planishing HammerDeskripsi:These pneumatic planishing hammers operate on compressed air and typically run cooler and have a longer lifespan than electric planishing hammers. They accept die sets of various sizes and shapes to form metal to the desired surface profile.atribut:
- UNSPSC: 31181502
- Adjustable Depth Stop: No
- Air Inlet Gender: Male
- Air Inlet Size (inch): 1/4
- Air Inlet Type: Hose
- Air Pressure (psi): 50 to 100
- Air consumption (CFM): 4
- Air inlet (inch): 1/4 Male
- Anvil Die Type: Flat, 6 in, 12 in
- Application: Shaping and Forming
- Features: Hammer Material-Steel; Quick Adjust Anvil Height and Pressure
- Frame Tube Thickness (inch): 2
- Frame Tube Width (inch): 2
- Hammer Die Size (inch): 2
- Hammer Die Type: Flat
- Hammer Mode: Rigid
- Hammer Type: Air-Powered Planishing Hammer
- Head Opening (inch): 2-1/2
- Includes: (3) Anvils; Air Motor; Floor Stand; Foot Pedal
- Max. Blows per Minute (bpm): 1350
- Minimum Blows per Minute (bpm): 5400
- Number of Pieces: 7
- Overall Height (inch): 48
- Overall Length (inch): 29
- Overall Width (inch): 29
- Power Source: Air Powered
- Sheet Metal Capacity (Aluminum) (ga): 16
- Sheet Metal Capacity (Stainless Steel) (ga): 22
- Sheet Metal Capacity (Steel) (ga): 16
- Speed Setting: Variable Speed
- Throat Depth (inch): 19-5/8
- Tool Weight (lbs): 57
- WOODWARD FAB Shrinker StretcherDeskripsi:Hand-operated shrinker stretchers have a lever to manually engage the jaws and add a curve to workpieces. They shape lighter-gauge materials than foot pedal and hydraulic models.atribut:
- UNSPSC: 23161513
- Actuation: Hand Lever
- Application: Create Custom Patch Panels for Automotive Restoration; Shrinking; Stretching
- Color: Gray
- Included Die Types: Steel
- Jaw Width (inch): 1 3/4
- Material: Steel
- Overall Height (inch): 6
- Overall Length (inch): 18
- Overall Width (inch): 8
- Power Source: Manual
- Sheet Metal Capacity (Aluminum) (ga): 16
- Sheet Metal Capacity (Stainless Steel) (ga): 22
- Sheet Metal Capacity (Steel) (ga): 18
- Stand Included: No
- Throat Depth (inch): 1
- INOAC EPDM Rubber Sponge (Spon Karet)Deskripsi:-Excellent in chemical resistance, heat resistance, weather resistance and electrical insulation.-For outdoor cushioning materials, protection materials.atribut:
- Color: Black
- Density: 0.100±0.03g/cm (3rd power)
- Width (mm): 650
- Operating Temperature Range (°C): -40 to 110
- Length (mm): 1000
- Material: Foamed rubber (EPDM type)
- WAKI EPDM Rubber Sponge Seal (Spon Karet)Deskripsi:-Excellent in weather resistance, heat resistance, and chemical resistance.-Cushioning material and protection material.-With adhesive tape
- TRUSCO Rubber Sponge EPDM (Busa Karet)atribut:
- Color: Black
- TRUSCO Rubber Rope (Endlesstype)Deskripsi:-Optimum for holding the truck cover. .-Endless Type (ring type)atribut:
- Thickness: 2mm
- Packaging: Bag Package
- Material: Reuse Tire Tube
- Paperline Continuous Form PRS Bagi Dua 9.5x11inch (Kertas Faktur)atribut:
- Size (mm): 241x280
- Type: Bagi 2
- ASTRO PRODUCTS AP Sponge Buff Medium φ150atribut:
- Compound: Fine to extra fine
- Main Unit Size (mm): 150x30
- Material: Polyester
- Maximum Operating Speed (rpm): 3500
- Nominal Diameter (mm): 150
- TRUSCO EPDM Rubber Sponge Roll (Spon Karet)Deskripsi:-Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
- WAKI Rubber SpongeDeskripsi:-Excellent elasticity and resilience.-For sound-proofing, vibration-proofing, and scratch prevention.-With adhesive tape
- Fort Digital Temperature Control CTN Series (Kontrol Suhu Digital)atribut:
- Input Signal: Thermocouple (K,J,RTD/Pt100)
- Output Control: Relay & SSR
- Input Voltage/Frequency (V/Hz): 100-240/50
- GETRA Mesin Vacuum Sealeratribut:
- Additional: Packing speed 1-3 cycle/minute
- WAKI Rubber SpongeDeskripsi:-Excellent elasticity and resilience.-For sound-proofing, vibration-proofing, and scratch prevention.-With adhesive tapeatribut:
- Number of Poles: 9
- Shape: N Type
- Dimension B: 35.58mm
- Rated Current: 7A
- Rated Voltage: 250V
- Working Temperature Range: -25 to +85°C (includes temperature increase value)
- Applicable Cable Range: AWG#22 to #18
- Dimension A (mm): 31.68
- Insulation Resistance: 1000MΩ or more
- Material: Nylon 6(UL94V-0)
- Voltage resistance: AC1500V/min
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- Hikari EPDM Rubber SpongeDeskripsi:-Excellent in weather resistance/heat resistance/chemical resistance.-Cushioning material, protection material.atribut:
- Color: Black
- Length (mm): 300
- Material: Ethylene propylene rubber (EPDM)
- Operating Temperature Range (°C): -20 to 60
- Width (mm): 30
- TRUSCO Safety Cushion BlackDeskripsi:-It is made of foam urethane with excellent durability and impact resistance. With PVC coating that is excellent in oil resistance and water resistance.-For prevention of danger in construction sites or factories.atribut:
- Color: Black
Daftar Harga karet sponge Terbaru November 2026
| TRUSCO Fluorine Rubber Sponge | Rp1.699.900 |
| WOODWARD FAB Air-Powered Planishing Hammer | Rp15.999.900 |
| CKD Pilot Type 5 Port Pneumatic Valve Direct Piping 4Ga R Series | Rp1.099.900 |
| WOODWARD FAB Shrinker Stretcher | Rp9.999.900 |
| INOAC EPDM Rubber Sponge (Spon Karet) | Rp549.900 |
| WAKI EPDM Rubber Sponge Seal (Spon Karet) | Rp26.900 |
| TRUSCO Rubber Sponge EPDM (Busa Karet) | Rp459.900 |
| TRUSCO Rubber Rope (Endlesstype) | Rp23.900 |
| Paperline Continuous Form PRS Bagi Dua 9.5x11inch (Kertas Faktur) | Rp249.900 |
| Lesso Gasket Karet Pipa | Rp48.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)























































































































































/P103034333-1.jpg)
/P103040529-1.jpg)
/42P105498146-1.jpg)
/P102966716-2.jpg)
/n2P110093830-1.jpg)


/P103039888-1.jpg)

/5aP107653190-1.jpg)


/qnP103786959-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20L/TRUSCO%20Safety%20Cushion%20Black/P103032830-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)